!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDYMAN BIB PANT, GREEN, 3XL, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE/COLD

HANDYMAN BIB PANT, GREEN, 3XL, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE/COLD

VIKING

HANDYMAN BIB PANT, GREEN, 3XL, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE/COLD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDYMAN BIB PANT, GREEN, 3XL, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE/COLD

HANDYMAN BIB PANT, GREEN, 3XL, POLY/PVC, 300D, HI-VIS, RESISTS: ABRASION/PUNCTURE/COLD

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALM6327PG3XL
  • Mfr. Model # 6327PG-XXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Product Details

This Handyman bib pant is green and is size XXX-large. It is made out of polyester/PVC with a fabric weight of 300D. It includes elastic suspenders with quick release buckles, elasticized waist, adjustable hook-and-loop boot cuffs, two four-inch contrasting reflective tapes and is waterproof/windproof, 300 denier polyester/PVC. It meets the standards for CSA/ANSI/ISEA/WCB/Worksafe/DOT and is high-visibility.

Technical Specs

  • ItemRain Bib Overall
  • MaterialPolyester, PVC
  • ColourGreen
  • CSA ClassClass 2, Class 3
  • Includes LiningYes
  • StandardsCSA Z96-15 Class 2 Level 2, becomes Class 3 when worn as a suit, ANSI/ISEA 107-2015 Class E, not FR, WCB/Worksafe/DOT configuration
  • Waist ClosureElastic
  • IncludesElastic suspenders with quick release buckles, Elasticized waist, Adjustable boot cuffs with Hook and Loop fasteners, 2 Reflective tapes in 4 in contrasting material
  • Includes SuspendersYes
  • Seam StyleDouble Stitched, Taped, Heat Sealed
  • Garment TypeOverall
  • Style Bib Pants
  • Size 3XL
  • High-Visibility Yes
  • ANSI Class E
  • Fabric Weight 300D
  • Insulated for Cold Conditions Yes
  • Will Fit Over Boots Yes
  • Features 100% Waterproof, and windproof, 300 Denier polyester/PVC material gives good abrasion, puncture, rip and snag resistance, and flexibility even in sub-zero conditions, Double sewn, taped and heat-sealed seams, Generous sizing for working comfort and ventilation
  • Resists Abrasion, Puncture, Rip and snag resistance, Cold Weather
  • Series Handyman
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list