!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RAILROAD SIGN, BLUE, 12 IN X 15 IN NOMINAL SIGN SIZE, ENGINEER GRADE, 0.08 IN THICK, STOP TANK CAR CONNECTED

RAILROAD SIGN, BLUE, 12 IN X 15 IN NOMINAL SIGN SIZE, ENGINEER GRADE, 0.08 IN THICK, STOP TANK CAR CONNECTED

ACCUFORM SIGNS

RAILROAD SIGN, BLUE, 12 IN X 15 IN NOMINAL SIGN SIZE, ENGINEER GRADE, 0.08 IN THICK, STOP TANK CAR CONNECTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAILROAD SIGN, BLUE, 12 IN X 15 IN NOMINAL SIGN SIZE, ENGINEER GRADE, 0.08 IN THICK, STOP TANK CAR CONNECTED

RAILROAD SIGN, BLUE, 12 IN X 15 IN NOMINAL SIGN SIZE, ENGINEER GRADE, 0.08 IN THICK, STOP TANK CAR CONNECTED

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.52 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFFRR364BU
  • Mfr. Model # FRR364BU
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.404 lbs

Technical Specs

  • ItemRailroad Sign
  • Sign TopicRailroad Clamp Signs
  • Sign Background ColourBlue
  • Mirror PrintNot Mirror Print
  • Retroreflective GradeEngineer
  • Includes Mounting HardwareNo
  • Mounting Hole Dia.0.375 in
  • Height12 in
  • Indoor/Outdoor UsageIndoor/Outdoor
  • StandardsASTM D4956 Type 1, OSHA 1910.110 (b)(15)(ii), OSHA 1910.111(b)(13)(iii)
  • Abrasion ResistantNot Abrasion Resistant
  • Corrosion ResistantNot Corrosion Resistant
  • Sign Shape Horizontal Rectangle
  • Sign Legend Stop Tank Car Connected
  • Number of Printed Sides 1
  • Printed Language English
  • Glow-in-the-Dark Not Glow In The Dark
  • Mounting Pattern 2 Centre
  • Width 15 in
  • Thickness 0.08 in
  • Average Outdoor Durability 5 yr
  • UV Resistant UV Resistant
  • Chemical Resistant Not Chemical Resistant
  • Graffiti Resistant Not Graffiti Resistant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list