!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIO,2662 CHANNELS,12 HR BATT LIFE,PK2

RADIO,2662 CHANNELS,12 HR BATT LIFE,PK2

DEWALT

RADIO,2662 CHANNELS,12 HR BATT LIFE,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIO,2662 CHANNELS,12 HR BATT LIFE,PK2

RADIO,2662 CHANNELS,12 HR BATT LIFE,PK2

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $345.73 / PKG of 2

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ZTH1DXFRS300SV1
  • Mfr. Model # 1DXFRS300-SV1
  • UNSPSC # 43191510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • ItemRadio
  • Radio TransmissionUHF/FM
  • Licence RequiredLicense Not Required
  • Output Power1 W
  • Radio SeriesDEWALT(R) DXFRS300
  • Number of Radios Included2
  • VOX (Voice Operated Exchange)VOX Included
  • Radio TypeHandheld
  • Number of Chargers Included1
  • Number of Earpieces Included2
  • Inside Area Range250,000 sq ft/20 floor range
  • Audio Output5 VOX
  • Text MessagingNot Text Messaging Capable
  • Encryption-CapableNot Encryption Capable
  • Radio ApplicationGeneral
  • FCC Narrow Band CompliantFCC Narrowband Compliant
  • Band Type FRS, GMRS
  • Digital Radio Technology UHF/FM
  • Number of Channels 2,662
  • Subscription Type NIL
  • Battery Life 12 hr
  • Repeater Capable Not Repeater Capable
  • Bluetooth Not Bluetooth Compatible
  • Number of Land Channels 22
  • Types of Chargers Included 2 Port Craddle
  • Emergency Button Without Emergency Button
  • Navigation Aids Navagation Aids Not Included
  • Floor Coverage 20
  • Maximum Outdoor Range 250,000 sq ft/20 floor range
  • Radio Classification Commercial
  • Channel Scan Channel Scan Available
  • Number of Batteries Included 1
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list