!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RADIAL CABLE STRIPPER, AUTO, FOR RG-59/RG-6/RG-7 CABLE DESIGNATION, 5¼ IN OVERALL L, STEEL

RADIAL CABLE STRIPPER, AUTO, FOR RG-59/RG-6/RG-7 CABLE DESIGNATION, 5¼ IN OVERALL L, STEEL

KLEIN TOOLS

RADIAL CABLE STRIPPER, AUTO, FOR RG-59/RG-6/RG-7 CABLE DESIGNATION, 5¼ IN OVERALL L, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RADIAL CABLE STRIPPER, AUTO, FOR RG-59/RG-6/RG-7 CABLE DESIGNATION, 5¼ IN OVERALL L, STEEL

RADIAL CABLE STRIPPER, AUTO, FOR RG-59/RG-6/RG-7 CABLE DESIGNATION, 5¼ IN OVERALL L, STEEL

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39E518
  • Mfr. Model # VDV110-095
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Product Details

This radial cable stripper has a length of 5¼ inch, plus it weighs 1.5 ounce and is not insulated. It features controlled rotation, finger loop. In addition, it is made of steel, plastic, and is not tether ready. This radial cable stripper is designed for: cable preparation.

Technical Specs

  • ItemRadial Cable Stripper
  • For Wire/Cable TypeCoax Cable
  • InsulatedNot Insulated
  • Blade MaterialSteel
  • FeaturesControlled Rotation, Finger Loop
  • Minimum Wire/Cable Diameter6.35 mm
  • Tether ReadyNot Tether Ready
  • Type Electrical Cable Strippers
  • Adjustment Mechanism Automatic
  • Application Cable Preparation
  • Body Material Plastic
  • Maximum Wire/Cable Diameter 7.94 mm
  • Overall Length 5 1/4 in
  • Weight 1.5 oz
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list