!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LONG BAR PIGEON HOLE RACK, STARTER, 48 IN X 48 IN X 60 IN, 15 BAYS, BLUE, HORIZONTAL

LONG BAR PIGEON HOLE RACK, STARTER, 48 IN X 48 IN X 60 IN, 15 BAYS, BLUE, HORIZONTAL

VESTIL

LONG BAR PIGEON HOLE RACK, STARTER, 48 IN X 48 IN X 60 IN, 15 BAYS, BLUE, HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LONG BAR PIGEON HOLE RACK, STARTER, 48 IN X 48 IN X 60 IN, 15 BAYS, BLUE, HORIZONTAL

LONG BAR PIGEON HOLE RACK, STARTER, 48 IN X 48 IN X 60 IN, 15 BAYS, BLUE, HORIZONTAL

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,368.93 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESLBPH77
  • Mfr. Model # LBPH-77
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 232.0 lbs

Product Details

Long bar pigeon hole rack is ideal for mixed storage of long items. Five (5) hole high and three (3) hole wide frame allows for easy identification and retrieval of materials. Frames are held in place by separator and bracing bars. Steel construction.

Technical Specs

  • ItemHorizontal Bar Storage Rack
  • Load Capacity per Bay2,000 lb
  • Frame MaterialSteel
  • Overall Height60 in
  • Usable Bay Width6 in, 9 in, 15 1/2 in
  • Shelf Gauge11 ga
  • Rack ConfigurationStarter Unit
  • Number of Bays15
  • ColourBlue
  • Whole Unit Load Capacity 7,700 lb
  • Frame Finish Powder Coated
  • Overall Depth 48 in
  • Overall Width 48 in
  • Usable Bay Depth 14 in
  • Post Gauge 11 ga
  • Orientation Horizontal
  • Includes (15) Bays
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list