BIN RAIL FLOOR RACK, 14 IN X 54 IN X 36 IN, 1 SIDED, GREY
BIN RAIL FLOOR RACK, 14 IN X 54 IN X 36 IN, 1 SIDED, GREY
AKRO-MILS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Rail hanging system 1 sided, 16 rail, 3 per carton. Designed to hang AkroBins.
Technical Specs
- ItemBin Rail Floor Rack
- Number of Bins0
- Overall Height54 in
- Rack ColourGrey
- Rail MaterialSteel
- Frame MaterialSteel
- Load Capacity per Rail15 lb
- Bin Width Unfinished
- Overall Depth 36 in
- Overall Width 14 in
- Rail Finish Powder Coated
- ESD Conductive Not ESD Conductive
- Number of Usable Sides 1
- Whole Unit Load Capacity 250 lb
- Country of Origin United States
(subject to change)
Related Products
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.70
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.69
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.69
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.83
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.83
/ EACH
-
AKRO-MILS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.06
/ EACH