Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
SNAP-OFF UTILITY KNIFE, 5 IN OVERALL L, TEXTURED, 13 SEGMENTS, 0 BLADES STORED, BLACK
SNAP-OFF UTILITY KNIFE, 5 IN OVERALL L, TEXTURED, 13 SEGMENTS, 0 BLADES STORED, BLACK
STANLEY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Technical Specs
- ItemSnap-Off Utility Knife
- Blade Change MethodQuick-Change
- Blade MaterialSteel
- Blade Type IncludedSnap-Off
- FeaturesRetractable Knife with Quick-Point(TM) Snap-Off Blades
- For Cutting CorkFor Cutting Cork
- For Cutting LeatherFor Cutting Leather
- For Cutting PlasticFor Cutting Plastic
- Grip TypeTextured
- Handle Length5 in
- Handle StyleStraight
- Manufacturer Model Number of Included Blade11-300
- Number of Blades Included1
- Number of Segments13
- Overall Length5 in
- Overall Width1 1/2 in
- Replaceable BladeReplaceable Blade
- Tether ReadyNot Tether Ready
- Application Multipurpose
- Blade Edge Type Straight
- Blade Tip Standard
- Blade Width 9 mm
- For Cutting Cardboard For Cutting Cardboard
- For Cutting Fabric For Cutting Fabric
- For Cutting Paper For Cutting Paper
- For Cutting Rubber For Cutting Rubber
- Handle Colour Black
- Handle Material Plastic
- Includes Pocket Clip, Removable Blade Snapper
- Number of Blade Segments 13
- Number of Blades Stored 0
- Other Material Applications Paper, Vinyl
- Overall Thickness 0.75 in
- Package Quantity 1
- Retractable Blade Retractable Blade
- Metal Detectable Metal Detectable
- Country of Origin Thailand
(subject to change)
Related Products
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.17
/ EACH
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$3.10
/ CARD
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.00
/ PACKAGE
You have #compareProducts out of 5 products to compare selected.
Clear All