!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TERMINAL, QUICK DISCONNECT, MALE, MAX 600V, -55 TO 125 ° C, 16-14 AWG, BLUE, 1.5 IN, NYLON, PK 100

TERMINAL, QUICK DISCONNECT, MALE, MAX 600V, -55 TO 125 ° C, 16-14 AWG, BLUE, 1.5 IN, NYLON, PK 100

THERMAFIX

TERMINAL, QUICK DISCONNECT, MALE, MAX 600V, -55 TO 125 ° C, 16-14 AWG, BLUE, 1.5 IN, NYLON, PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TERMINAL, QUICK DISCONNECT, MALE, MAX 600V, -55 TO 125 ° C, 16-14 AWG, BLUE, 1.5 IN, NYLON, PK 100

TERMINAL, QUICK DISCONNECT, MALE, MAX 600V, -55 TO 125 ° C, 16-14 AWG, BLUE, 1.5 IN, NYLON, PK 100

THERMAFIX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $177.52 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX16116
  • Mfr. Model # 16116
  • UNSPSC # 39121723
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

Use this 1.5-inch male heat shrink terminal for quick installations and removals. This blue, nylon terminal has a hot melt adhesive lining with high-strength crimp barriers to protect your connections from damaging elements. It is rated to handle up to a maximum of 600 volts and temperatures between -55 Degrees C to 125 Degrees C, this connector can take 16-gauge to 14-gauge wires. It complies with cUL standards and is sold as a pack of 100 units.

Technical Specs

  • ItemMale Quick Disconnect
  • StandardscUL, UL
  • Minimum Single Wire Size14 AWG
  • Colour Blue
  • Maximum Single Wire Size 16 AWG
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list