!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QUICK DISCONNECT, 600V MAX, -67 ° F TO 257 ° F, 10 AWG TO 12 AWG, HEAT SHRINK, 15 PK

QUICK DISCONNECT, 600V MAX, -67 ° F TO 257 ° F, 10 AWG TO 12 AWG, HEAT SHRINK, 15 PK

GROTE

QUICK DISCONNECT, 600V MAX, -67 ° F TO 257 ° F, 10 AWG TO 12 AWG, HEAT SHRINK, 15 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK DISCONNECT, 600V MAX, -67 ° F TO 257 ° F, 10 AWG TO 12 AWG, HEAT SHRINK, 15 PK

QUICK DISCONNECT, 600V MAX, -67 ° F TO 257 ° F, 10 AWG TO 12 AWG, HEAT SHRINK, 15 PK

GROTE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.34 / PACKAGE of 15

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GRO844440
  • Mfr. Model # 84-4440
  • UNSPSC # 39121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

This quick disconnect has an operating temperature range of -67 Degrees F to 257 Degrees F. This quick disconnect has a bare/yellow insulation colour and nylon insulation material.

Technical Specs

  • ItemQuick Disconnect
  • Insulation ColourBare, Yellow
  • Maximum Operating Temperature257 Degrees F
  • Maximum Wire Size12 AWG
  • Termination StyleCrimp
  • StandardsRoHS
  • Insulation TypeHeat Shrink
  • Contact Material Brass
  • Insulation Material Nylon
  • Minimum Wire Size 10 AWG
  • Maximum Voltage 600V
  • RoHS Compliant Yes
  • Barrel Style Funnel Entry
  • Minimum Operating Temperature -67 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list