!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COUPLING, ¼ IN THREAD, -20 ° TO 93 ° C, STEEL, NICKEL-PLATED FINISH, 200 PSI AT 70 ° F, NPT CONNECTION

COUPLING, ¼ IN THREAD, -20 ° TO 93 ° C, STEEL, NICKEL-PLATED FINISH, 200 PSI AT 70 ° F, NPT CONNECTION

TOPRING

COUPLING, ¼ IN THREAD, -20 °  TO 93 ° C, STEEL, NICKEL-PLATED FINISH, 200 PSI AT 70 °  F, NPT CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COUPLING, ¼ IN THREAD, -20 ° TO 93 ° C, STEEL, NICKEL-PLATED FINISH, 200 PSI AT 70 ° F, NPT CONNECTION

COUPLING, ¼ IN THREAD, -20 ° TO 93 ° C, STEEL, NICKEL-PLATED FINISH, 200 PSI AT 70 ° F, NPT CONNECTION

TOPRING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.63 / EACH

EHC: EHC :
Min Qty 6 = $177.78

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more and in multiples of 5. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TOP20.648
  • Mfr. Model # 20.648
  • UNSPSC # 21101701
  • CATALOGUE PAGE # 1584
  • Shipping Weight 0.42 lbs

Product Details

Universal Interchange coupler eliminates compatibility problems by accepting Ultraflo, 1/4 industrial, ARO 210, 1/4 Truflate and Lincoln type plugs. Safety coupler minimizes the possibility of hazardous hose whip by exhausting air pressure prior to disconnection.

Technical Specs

  • ItemPneumatic Quick Coupler
  • MaterialSteel
  • Finish/CoatingNickel Plated
  • Max. Flow Rate962.88 lpm
  • Seal MaterialBuna-N
  • Overall Length3.15 in
  • Temp. Range-20 Degrees to 93 Degrees C
  • Body Size - Quick Connect Air Couplings1/4 in
  • Interchange Type Universal
  • Connection Type Automatic
  • Max. Working Pressure @ 70 F 200 psi
  • Coupling Locking Type Push-to-Connect
  • Thread Size 1/4 in
  • Colour Silver
  • For Use With Air Tools, Automated Equipment
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list