!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QUICK CONNECTOR, 18 AWG TO 22 AWG, FEMALE, 100 PK

QUICK CONNECTOR, 18 AWG TO 22 AWG, FEMALE, 100 PK

PICO

QUICK CONNECTOR, 18 AWG TO 22 AWG, FEMALE, 100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK CONNECTOR, 18 AWG TO 22 AWG, FEMALE, 100 PK

QUICK CONNECTOR, 18 AWG TO 22 AWG, FEMALE, 100 PK

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.78 / PACKAGE of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC5855C
  • Mfr. Model # 5855-C
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Product Details

This quick connector meets the standards for RoHS. It has a tin finish, and has 18 AWG minimum wire size to 22 AWG maximum wire size.

Technical Specs

  • ItemQuick Connector
  • Contact MaterialCopper
  • Insulation MaterialPolyolefin
  • Maximum Wire Size22 AWG
  • Terminal TypeSocket
  • RoHS CompliantYes
  • StandardsRoHS Compliant
  • Insulation TypeHeat Shrink
  • Contact Finish Tin
  • Insulation Colour Red
  • Minimum Wire Size 18 AWG
  • Tab Width 0.25 in
  • UL 94 Flammability Rating Not Rated
  • Seam Style Brazed
  • Barrel Outside Diameter 0.032 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list