QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Coupler Body,Universal Interchange,304 SS,(M)NPT Hose Connection,Connection Size NPT (In.) 1/4,Body Size (In.) 1/4,Max. Air Flow (SCFM) 45,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,HNBR Seals,For Use With ARO, Industrial or Automotive Plug,Weight Each (Oz.) 4.5,Features PTC,Used on End of Hose or Air Supply for Connection to Hose or Tool
Technical Specs
Item Quick Connect Hose Coupling
Material 304 Stainless Steel
Hose Fitting Gender Male
Hose Fitting Size 1/4 in
Barbed Not Barbed
Max. Flow Rate 991.09 lpm
Seal Material Nitrile
Valve Type Poppet
Temp. Range -40 Degrees to 200 Degrees F
Body Size - Quick Connect Air Couplings 1/4 in
Interchange Type Universal
Coupling Component Socket
Connection Type NPT
Finish/Coating Plain
Max. Working Pressure @ 70 F 400 psi
Coupling Locking Type Push-to-Connect
Includes Valve Valve Included
Thread Size 1/4"-18
For Use With ARO, Industrial, or Automotive Plugs
Country of Origin China
(subject to change)
Related Products
SPEEDAIRE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.82
/ EACH