This quick-connect hose coupling meets the standards for ISO 6150 B, MIL-C-4109F, has a length of 2 15/16 inch, a maximum operating pressure of 300 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a zinc with clear trivalent chromate finish/coating. In addition, it has a ½"-14 thread. Plus, it has an NPT connection type. This quick-connect hose coupling includes a valve.
Technical Specs
ItemQuick Connect Hose Coupling
MaterialSteel
Hose Fitting GenderFemale
Hose Fitting Size1/2 in
BarbedNot Barbed
Max. Flow Rate3,114.85 lpm
Seal MaterialNitrile
Valve TypeTubular
Overall Length2 15/16 in
Body Size - Quick Connect Air Couplings1/2 in
Interchange TypeIndustrial
Coupling ComponentSocket
Connection TypeNPT
Finish/CoatingZinc with Clear Trivalent Chromate
Max. Working Pressure @ 70 F300 psi
Coupling Locking TypeSleeve
Includes ValveValve Included
Thread Size1/2"-14
Temp. Range-40 Degrees to 250 Degrees F
Country of OriginUnited States
(subject to change)