!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QUICK CONNECT HOSE COUPLING SET, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT, INCLUDES VALVE

QUICK CONNECT HOSE COUPLING SET, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT, INCLUDES VALVE

SPEEDAIRE

QUICK CONNECT HOSE COUPLING SET, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT, INCLUDES VALVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK CONNECT HOSE COUPLING SET, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT, INCLUDES VALVE

QUICK CONNECT HOSE COUPLING SET, ¼ IN HOSE FITTING SIZE, PUSH-TO-CONNECT, INCLUDES VALVE

SPEEDAIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SDR30E591
  • Mfr. Model # 30E591
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

Coupler and Plug Kit,Hi Flow Interchange,304 SS,Max. Pressure (PSI) 400,Temp. Range 0 to 170 F,HNBR Seals,For Use With Hi Flow Couplers and Plugs,Weight Each (Oz.) 7.2,Features (1) Quick Coupler and (2) Plugs,Used for Tool and Hose Connections,Includes (1) Quick Coupler and (2) Plugs

Technical Specs

  • ItemQuick Connect Hose Coupling Set
  • Material304 Stainless Steel
  • Hose Fitting Gender(2) Male, (1) Female
  • Hose Fitting Size1/4 in
  • Finish/CoatingPlain
  • Max. Working Pressure @ 70 F400 psi
  • Coupling Locking TypePush-to-Connect
  • Valve TypePoppet
  • Thread Size1/4"-18
  • Temp. Range-40 Degrees to 200 Degrees F
  • IncludesQuick Coupling, (2) Plugs
  • Interchange Type Global Style High Flow
  • Coupling Component Set
  • Connection Type NPT
  • Coupling Size 1/4 in
  • Barbed Not Barbed
  • Max. Flow Rate 991.09 lpm
  • Seal Material Nitrile
  • Includes Valve Valve Included
  • Colour Sliver
  • For Use With High-Flow Couplers and Plugs
  • Number of Pieces in Set 3
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list