!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING, STEEL, ⅜"-18 THREAD, GENERAL PURPOSE

HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING, STEEL, ⅜"-18 THREAD, GENERAL PURPOSE

PARKER

HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING, STEEL, ⅜"-18 THREAD, GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING, STEEL, ⅜"-18 THREAD, GENERAL PURPOSE

HYDRAULIC QUICK CONNECT HOSE COUPLING, ⅜ IN COUPLING, STEEL, ⅜"-18 THREAD, GENERAL PURPOSE

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYEPHN6-6F
  • Mfr. Model # PHN6-6F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Product Details

This hydraulic quick-connect hose coupling has a length of 1½ inch, a maximum operating pressure of 4,500 psi @ 70 Degrees F and is made of steel with a zinc-plated finish/coating. In addition, it has a ⅜"-18 thread. Plus, it has an NPTF connection type.

Technical Specs

  • ItemHydraulic Quick Connect Hose Coupling
  • Body MaterialSteel
  • Hose Fitting GenderFemale
  • Max. Flow Rate27.25 lpm
  • Connection TypeNPTF
  • Includes BearingBearing Not Included
  • Includes Shut OffShut-Off Included
  • Finish/CoatingZinc-Plated
  • Seal MaterialBuna-N
  • Max. Outside Dia.15/16 in
  • Coupling Component Plug
  • Coupling Size 3/8 in
  • Max. Working Pressure @ 70 F 4,500 psi
  • Coupling Locking Type Ball
  • Includes Valve Valve Not Included
  • Overall Length 1 1/2 in
  • Thread Size 3/8"-18
  • Sleeve Material Steel
  • Fitting Type Female NPTF
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list