This quick-connect hose coupling meets the standards for ISO 6150 B, MIL-C-4109F, has a length of 1 9/16 inch, a maximum operating pressure of 300 psi @ 70 Degrees F, has an operating temperature of -40 Degrees to 250 Degrees F and is made of steel with a zinc with clear trivalent chromate finish/coating. In addition, it has a ¼"-18 thread. Plus, it has an NPT connection type.
Technical Specs
ItemQuick Connect Hose Coupling
MaterialSteel
Hose Fitting GenderFemale
Hose Fitting Size1/4 in
BarbedNot Barbed
Max. Flow Rate707.92 lpm
Thread Size1/4"-18
Temp. Range-40 Degrees to 250 Degrees F
Interchange TypeIndustrial
Coupling ComponentPlug
Connection TypeNPT
Finish/CoatingZinc with Clear Trivalent Chromate
Max. Working Pressure @ 70 F300 psi
Includes ValveValve Not Included
Overall Length1 9/16 in
Body Size - Quick Connect Air Couplings1/4 in
Country of OriginUnited States
(subject to change)