QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ½ IN HOSE FITTING SIZE, MNPT
QUICK CONNECT HOSE COUPLING, ¼ IN BODY SIZE, ½ IN HOSE FITTING SIZE, MNPT
SPEEDAIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Coupler Plug,Global Style Hi-Flow,Alum,Anodized Finish,(M)NPT Hose Connection,Connection Size NPT (In.) 1/2,Body Size (In.) 1/4,Max. Pressure (PSI) 300,Temp. Range -40 to 250 F,NBR Seals,For Use With End of Hose or Tool Inlet for Connection to Quick Coupler,Weight Each (Oz.) 0.65
Technical Specs
Item Quick Connect Hose Coupling
Material Aluminum
Hose Fitting Gender Male
Hose Fitting Size 1/2 in
Barbed Not Barbed
Max. Flow Rate 1,415.84 lpm
Includes Valve Valve Not Included
Temp. Range -40 Degrees to 200 Degrees F
Body Size - Quick Connect Air Couplings 1/4 in
Interchange Type Global Style High Flow
Coupling Component Plug
Connection Type NPT
Finish/Coating Anodized
Max. Working Pressure @ 70 F 300 psi
Seal Material Buna-N
Thread Size 1/2"-14
For Use With Hose, Tool Inlets
Country of Origin China
(subject to change)