QUICK-CHANGE SANDING DISC, TR, 2 IN, ALUMINUM OXIDE, 120 GRIT, X WEIGHT COTTON, R228, 100 PK
QUICK-CHANGE SANDING DISC, TR, 2 IN, ALUMINUM OXIDE, 120 GRIT, X WEIGHT COTTON, R228, 100 PK
NORTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Metalite R228 speed-lock TR Disc is ideal for all maintenance and repair applications, from medium grinding to light deburring. Premium aluminium oxide abrasive with a heavy weight construction, long life and excellent durability.
Technical Specs
Item Quick Change Sanding Disc
Abrasive Material Aluminum Oxide
Backing Weight X
Grade Medium
Overall Diameter 2 in
Series R228
Colour Brown
Abrasive Type Coated
Backing Material Cotton
Coating Coverage Closed
Grit 120
Quick Change System TR
Maximum Operating Speed 30,000 RPM
Related Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.33
/ EACH
CGW ABRASIVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.00
/ EACH
NORTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.17
/ EACH