QUICK-CHANGE SANDING DISC, TR, 1 IN, ALUMINUM OXIDE, 36 GRIT, YF WEIGHT POLYESTER, 361F, 50 PK
QUICK-CHANGE SANDING DISC, TR, 1 IN, ALUMINUM OXIDE, 36 GRIT, YF WEIGHT POLYESTER, 361F, 50 PK
3M
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
3M(TM) Roloc(TM) Cloth Disc 361F is an aluminum oxide Roloc(TM) disc constructed on a YF weight, water resistant polyester cloth backing. Resin bonded for heat resistance. Can be run wet or dry. Primary markets: Metalworking, MRO and Welding.
Technical Specs
Item Quick Change Sanding Disc
Abrasive Material Aluminum Oxide
Backing Weight YF
Grade Extra Coarse
Overall Diameter 1 in
Series 361F
Resistance Properties Heat
Abrasive Type Coated
Backing Material Polyester
Coating Coverage Closed
Grit 36
Quick Change System TR
Maximum Operating Speed 25,000 RPM
Colour Brown
Related Products
3M
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1.48
/ each