!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
QUICK CHANGE KNIFE RETRAC

QUICK CHANGE KNIFE RETRAC

STANLEY

QUICK CHANGE KNIFE RETRAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUICK CHANGE KNIFE RETRAC

QUICK CHANGE KNIFE RETRAC

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # STT10-499
  • Mfr. Model # 10-499
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.4 lbs

Product Details

Front loading with retractable blade, blade storage in rear, with three 11-921 heavy-duty blades, die-cast aluminum handle. 3 blade positions, string cutting feature, blade does not have to be exposed.

Technical Specs

  • ItemUtility Knife
  • Blade Change MethodTools Needed
  • Blade MaterialSteel
  • Blade Positions3
  • Blade Type IncludedUtility
  • For Cutting CorkYes
  • For Cutting LeatherYes
  • For Cutting PlasticYes
  • Grainger Part Number of Included Blade5C949
  • Hand OrientationAmbidextrous
  • Handle MaterialMetal
  • Includes(3) Replacement Blades
  • Knife TypeRetractable Utility Knife
  • Metal DetectableYes
  • Number of Blades Stored5
  • Overall Length6 1/2 in
  • Overall Width3 in
  • Replaceable BladeYes
  • StandardsASME
  • BladeSteel Standard Tip
  • Application Multipurpose
  • Blade Projection Length 2 1/2 in
  • Blade Operation Manual Retracting
  • Blade Tip Standard
  • For Cutting Cardboard Yes
  • For Cutting Fabric Yes
  • For Cutting Paper Yes
  • For Cutting Rubber Yes
  • Grip Type Plain
  • Handle Colour Gray
  • Handle Style Straight
  • Includes Pocket Clip No
  • Manufacturer Model Number of Included Blade 11-921
  • Number of Blades Included 3
  • Other Material Applications Cardboard, Insulation, Plastic, Sheeting, Shingles, Shrink Wrap, Tyvek
  • Overall Thickness 0.86 in
  • Package Quantity 4
  • Retractable Blade Yes
  • Tether Ready Yes
  • Length- Overall/Blade Projection 6 1/2 in / 2 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list