TUBING CUTTER, 3/16 IN TO 1¼ IN OD CUTTING CAPACITY, QUICK ACTING STANDARD WHEEL CUTTER, 31637
TUBING CUTTER, 3/16 IN TO 1¼ IN OD CUTTING CAPACITY, QUICK ACTING STANDARD WHEEL CUTTER, 31637
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
RIDGID(R) quick-acting tubing cutters, model 153-P. Push the cutter handle to snug the cutter wheel against tubing, press the release nut to automatically snap cutter open. P series cutters designed for plastic pipe.
Technical Specs
Item Tubing Cutter
Material Application Heavy-Wall PVC, Polybutylene, Polyethylene, Polypropylene, Standard-Wall PVC
Minimum Cutting Capacity 3/16 in
Tool Length 7 in
Body Material Aluminum
Features I-Beam Construction, Thrust Bearing Slide Assemblies
Includes Spare Cutting Wheel for Copper
Tool Weight 1.25 lb
Product Type Tube Cutter
Cutting Action Quick Acting Standard Wheel Cutter
Maximum Cutting Capacity 1 1/4 in
Replacement Blade Mfr. No. E-2155
Blade Material Steel
Handle Design Knob
Tool Height 2 in
Tool Width 4 in
Country of Origin United States
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$234.47
/ EACH
Related Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.60
/ EACH