TUBING CUTTER, 1¼ IN TO 3½ IN OD CUTTING CAPACITY, QUICK ACTING STANDARD WHEEL CUTTER, 36597
TUBING CUTTER, 1¼ IN TO 3½ IN OD CUTTING CAPACITY, QUICK ACTING STANDARD WHEEL CUTTER, 36597
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This tubing cutter has a width of 5 inch, a height of 2 inch, and a length of 9½ inch, plus it weighs 2 pounds. The handle has a knob design. It features i-beam construction, thrust bearing slide assemblies. In addition, it is made of steel, aluminum. This tubing cutter is designed for: aluminum, copper and includes spare cutting wheel for copper.
Technical Specs
Item Tubing Cutter
Material Application Aluminum, Copper
Minimum Cutting Capacity 1 1/4 in
Tool Length 9 1/2 in
Body Material Aluminum
Features I-Beam Construction, Thrust Bearing Slide Assemblies
Includes Spare Cutting Wheel for Copper
Tool Weight 2 lb
Product Type Tube Cutter
Cutting Action Quick Acting Standard Wheel Cutter
Maximum Cutting Capacity 3 1/2 in
Replacement Blade Mfr. No. E-3469
Blade Material Steel
Handle Design Knob
Tool Height 2 in
Tool Width 5 in
Country of Origin United States
(subject to change)
Related Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$20.33
/ EACH