TUBING CUTTER, 1 15/16 IN TO 4½ IN OD CUTTING CAPACITY, QUICK ACTING STANDARD WHEEL CUTTER
TUBING CUTTER, 1 15/16 IN TO 4½ IN OD CUTTING CAPACITY, QUICK ACTING STANDARD WHEEL CUTTER
RIDGID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This tubing cutter has a width of 6½ inch, a height of 2½ inch, and a length of 16½ inch, plus it weighs 3.88 pounds. The handle has a knob design. It features i-beam construction, thrust bearing slide assemblies. In addition, it is made of steel, aluminum. This tubing cutter is designed for: aluminum, copper and includes spare cutting wheel.
Technical Specs
Item Tubing Cutter
Material Application Aluminum, Copper
Minimum Cutting Capacity 1 15/16 in
Tool Length 16 1/2 in
Body Material Aluminum
Features I-Beam Construction, Thrust Bearing Slide Assemblies
Includes Spare Cutting Wheel
Tool Weight 3.88 lb
Product Type Tube Cutter
Cutting Action Quick Acting Standard Wheel Cutter
Maximum Cutting Capacity 4 1/2 in
Replacement Blade Mfr. No. E-2558
Blade Material Steel
Handle Design Knob
Tool Height 2 1/2 in
Tool Width 6 1/2 in
Country of Origin United States
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$219.42
/ each
Related Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.97
/ each