TUBING CUTTER, 7/16 IN TO 2 11/16 IN OD CUTTING CAPACITY, QUICK ACTING STANDARD WHEEL CUTTER
TUBING CUTTER, 7/16 IN TO 2 11/16 IN OD CUTTING CAPACITY, QUICK ACTING STANDARD WHEEL CUTTER
IMPERIAL SUPPLIES
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This tubing cutter has a width of 7½ inch, a height of 1½ inch, and a length of 8 inch, plus it weighs 2 ounce. It features extra wide rollers, ratchet feed mechanism. In addition, it is made of aluminum alloy. This tubing cutter is designed for: aluminum, brass, copper and includes two s74761 general purpose cutter wheels.
Technical Specs
Item Tubing Cutter
Material Application Aluminum, Brass, Copper
Minimum Cutting Capacity 7/16 in
Tool Length 8 in
Body Material Aluminum Alloy
Includes (2) S74761 General Purpose Cutter Wheels
Tool Weight 2 oz
Product Type Tube Cutter
Cutting Action Quick Acting Standard Wheel Cutter
Maximum Cutting Capacity 2 11/16 in
Replacement Blade Mfr. No. S74761
Features Extra Wide Rollers, Ratchet Feed Mechanism
Tool Height 1 1/2 in
Tool Width 7 1/2 in
Country of Origin United States
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$379.29
/ EACH