!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QUART STROKE PUMP

QUART STROKE PUMP

DAYTON

QUART STROKE PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QUART STROKE PUMP

QUART STROKE PUMP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $186.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF6HKV5
  • Mfr. Model # 6HKV5
  • UNSPSC # 40151529
  • CATALOGUE PAGE # 1646
  • Shipping Weight 12.8 lbs

Technical Specs

  • ItemHand Operated Drum Pump
  • Pump Package TypeBasic Pump with Spout
  • For Container TypeBucket, Drum, Pail
  • Housing FinishPowder Coated
  • Max. Flow Rate32 oz per stroke
  • Max. Fluid Temp.150 Degrees F
  • Compatible ChemicalsAutomatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Includes Discharge HoseNo
  • Discharge Tube Outlet OD13/16 in
  • Suction Tube IDTelescopic
  • Suction Tube Length19-3/8 in to 34-13/16 in
  • Includes Bung AdapterYes
  • Adapter MaterialAluminum
  • Includes SpoutYes
  • Self-PrimingYes
  • Wetted MaterialsAcetal, Aluminum, Nitrile, Steel
  • FeaturesDispenses Exactly 1 Quart Per Stroke
  • For Media TypeAutomatic Transmission Fluid, Brake Fluid, Diesel Fuel, Kerosene, Motor Oil
  • Action Type Rotary
  • For Container Size 15 gal, 30 gal, 55 gal
  • Housing Material - Pumps Aluminum, Steel
  • Piston Material Acetal
  • Max. Viscosity 2,000 SUS
  • Max. Head Pressure 10 psi
  • Not Recommended Chemicals Antifreeze (Coolant), DEF, Deionized Water, Ethyl (Ethanol), Fresh Water, Isopropyl (Isopropanol), Lithium Grease, Methyl Ethyl Ketone (MEK), Salt Water, Sodium Hypochlorite/Bleach (to 20%)
  • Discharge Tube Outlet ID 5/8 in
  • Includes Suction Tube Yes
  • Suction Tube OD 1 in
  • Metered No
  • Bung Connection Dia. 2 in
  • Includes Nozzle No
  • Power Source Hand Operated
  • Seal Material Nitrile Rubber
  • For Use With Motor Oil
  • Includes Threaded Case and Suction Tube
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list