!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD, FULL FRAME, RATCHET, BLACK/CLEAR, ANTI-FOG, PC, CSA, X-LARGE

FACESHIELD, FULL FRAME, RATCHET, BLACK/CLEAR, ANTI-FOG, PC, CSA, X-LARGE

JACKSON SAFETY

FACESHIELD, FULL FRAME, RATCHET, BLACK/CLEAR, ANTI-FOG, PC, CSA, X-LARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD, FULL FRAME, RATCHET, BLACK/CLEAR, ANTI-FOG, PC, CSA, X-LARGE

FACESHIELD, FULL FRAME, RATCHET, BLACK/CLEAR, ANTI-FOG, PC, CSA, X-LARGE

JACKSON SAFETY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $145.58 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JCK14220
  • Mfr. Model # 14220
  • UNSPSC # 46181702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Product Details

This Quad 500 full frame faceshield with ratchet headgear suspension comes in X-large. It has black headgear and a clear anti-fog visor made of polycarbonate. The multi-purpose reusable faceshield meets the CSA standard and includes a side/chin guard.

Technical Specs

  • ItemFaceshield Assembly
  • Visor CoatingAnti-Fog
  • Visor ColourClear
  • Visor Height9 in
  • Headgear ColourBlack
  • Suspension Adjustment TypeRatchet
  • Headgear StyleFull Frame
  • Compatible with BrandJackson Safety
  • Compatible with SeriesQuad(TM) 500
  • Includes Secondary Flip Down Shaded VisorNo
  • Face Shield Type Face Shield Assembly
  • Standards CSA/ANSI
  • Visor Material Polycarbonate
  • Visor Width 12 1/8 in
  • Features Extra-Large Crown Provides Added Top of Head Protection, Extra-Large Polycarbonate Window for Superior Optics and Panoramic View, Optional Shade 5 and 8 Flip-up Visors Deliver Unmatched Versatility and Uninterrupted Protection, Windows are Built with Detents that Lock in the Up or Down Position Until Manually Adjusted
  • Includes Side and Chin Guard
  • Application Brazing, Grinding, Plasma Cutting
  • Compatible with Manufacturer Model Number 14250, 14255, 14258, 20694, 32187
  • Headgear Material Nylon
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list