!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
QD BUSHING,SH,24MM B DIA.,1.250" L

QD BUSHING,SH,24MM B DIA.,1.250" L

TB WOOD'S

QD BUSHING,SH,24MM B DIA.,1.250" L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
QD BUSHING,SH,24MM B DIA.,1.250" L

QD BUSHING,SH,24MM B DIA.,1.250" L

TB WOOD'S

https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5YLK8
  • Mfr. Model # SH24MM
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.04 lbs

Technical Specs

  • ItemQuick Detachable Bushing
  • Bore Bushing SeriesSH
  • Length1.25 in
  • Bolt Size1/4"-20 x 1-3/8 in
  • IncludesCap Screws
  • SAE Grade5
  • Bushing Type Quick Disconnect
  • Bore Diameter 24 mm
  • Bolt Circle Diameter 2.25 in
  • System of Measurement Metric
  • Material Iron, Steel
  • Taper 3/4 in per ft On Diameter
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list