!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIFFERENTIAL PRESSURE GAUGE, 0-4 IN H2O, 4 IN DIA

DIFFERENTIAL PRESSURE GAUGE, 0-4 IN H2O, 4 IN DIA

WIKA

DIFFERENTIAL PRESSURE GAUGE, 0-4 IN H2O, 4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIFFERENTIAL PRESSURE GAUGE, 0-4 IN H2O, 4 IN DIA

DIFFERENTIAL PRESSURE GAUGE, 0-4 IN H2O, 4 IN DIA

WIKA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $155.77 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WIKDW2004
  • Mfr. Model # 2004
  • UNSPSC # 41103322
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Product Details

This differential pressure gauge has a gauge with a nominal size of four inches in diameter. Its differential pressure range is zero to four inches H2O. The gauge connection is located on the back.

Technical Specs

  • ItemDifferential Pressure Gauge
  • Process Connection LocationDual Side or Back
  • Process Connection TypeNPT
  • Nominal Dial Size4 in
  • Maximum Working Static Pressure80 psig
  • Series2000 Magnehelic
  • Pressure Gauge TypeDifferential Pressure Gauge
  • IP/NEMA RatingIP67
  • Rated Total Pressure-20 in Hg to 15 psi
  • Accuracy Details+/-2% (-HA model +/-1) of FS ( +/-3% (-HA +/-1.5%) on -0, -100PA, -125PA, -10MM and +/-4% (-HA +/-2%) on -00, -60PA, -6MM ranges), throughout range at 70 Degrees F (21.1 Degrees C).
  • Ambient Operating Temperature Range20 Degrees to 140 Degrees F
  • Bezel Mounting TypeFlush
  • Bolt Circle Diameter4.125 in
  • Case ConstructionCorrosion Resistant
  • Case Diameter4.75 in
  • Case ShapeRound
  • Dial Face MaterialPlastic
  • IncludesInstructions, Three Mounting Adapters with Screws, Two 1/8 in NPT Plugs, Two 1/8 in NPT to 3/16 in ID Rubber Tubing Adapters
  • Includes Mounting HardwareYes
  • Manufacturer Warranty Length5 yr
  • Mounting OrientationUpright Only
  • Non-SparkingNo
  • Panel Mount Characteristics3 L Dia Holes on E Dia Bolt Circle
  • Pointer CharacteristicsRed Tipped Pointer of Heat Treated Aluminum Tubing is easy to see
  • Removable BezelNo
  • StandardsEU Directive 2011/65/EU (RoHS II)
  • Process Connection Gender Female
  • Process Connection Size 1/8 in
  • Hazardous Location Rating Not Rated
  • Accuracy +/-2.0%
  • Pressure Range 0 to 4 in wc
  • Sensor Material Silicone Rubber
  • Gauge Case Material Aluminum
  • Compatible Process Media Cleanroom
  • Application Flow Measurement, Vacuum Applications, Clean Rooms, HVAC/R, Fan Pressure Indication, Filtration Monitoring
  • Adjustable Set Points No
  • Bezel Material Die Cast Aluminum
  • Blowout Safety Back Yes
  • Case Colour Gray
  • Case Depth 1.687 in
  • Case Finish Die Cast
  • Dial Colour White
  • Housing Material Die Cast Aluminum
  • Includes Calibration Certificate No
  • Includes Vent Plug Yes
  • Mounting Hardware Included Flange
  • Mounting Type Flush-Mount
  • Over-Pressure Limit 1.72 bar
  • Panel-Mountable Yes
  • Pointer Material Aluminum
  • Sensor Type Diaphragm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list