!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE ELECTRIC SALAMANDER HEATER, 575V AC, 60 KW, 23X39X45½ IN, 60 HZ, FAN FORCED, 153,585 BTUH, 50 FOOT CORD

PORTABLE ELECTRIC SALAMANDER HEATER, 575V AC, 60 KW, 23X39X45½ IN, 60 HZ, FAN FORCED, 153,585 BTUH, 50 FOOT CORD

FOSTORIA

PORTABLE ELECTRIC SALAMANDER HEATER, 575V AC, 60 KW, 23X39X45½ IN, 60 HZ, FAN FORCED, 153,585 BTUH, 50 FOOT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE ELECTRIC SALAMANDER HEATER, 575V AC, 60 KW, 23X39X45½ IN, 60 HZ, FAN FORCED, 153,585 BTUH, 50 FOOT CORD

PORTABLE ELECTRIC SALAMANDER HEATER, 575V AC, 60 KW, 23X39X45½ IN, 60 HZ, FAN FORCED, 153,585 BTUH, 50 FOOT CORD

FOSTORIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,388.30 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TPIFES60573
  • Mfr. Model # FES-6057-3
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 226.0 lbs

Product Details

This portable electric salamander heater includes an automatic thermostat control, a long-life motor and fan assembly with sealed bearings, and more, and is yellow, measures 23 inch width, 39 inch height, 45½ inch depth, with a 50-foot cord. This portable electric salamander heater has a 1-year manufacturer's warranty, it has three phases, is 575 volts AC, 60 Hz, a powder coated finish, 61.3 Amps, and has fan forced heating.

Technical Specs

  • ItemPortable Electric Salamander Heater
  • Overall Depth45 1/2 in
  • Phase3
  • Air Temp. Rise74 Degrees F
  • Frequency60 Hz
  • Heating MethodFan Forced
  • Thermal Overheat ProtectionAutomatic Reset
  • Housing ColourYellow
  • Overall Width23 in
  • IncludesAn Automatic Thermostat Control, A Long-Life Motor And Fan Assembly With Sealed Bearings, Fan Switch, High-Limit Temperature Switch With Manual Reset, Reliable Steel Finned Heating Elements, Safety-Yellow Enclosure With Front And Rear Safety Screens
  • StandardsC/US Listed, ETL Listed
  • Overall Height 39 in
  • Voltage 575V AC
  • Wattage Output 60 kW
  • Amperage 61.3 A
  • Heating Capacity 153,585 BtuH
  • Cord Length 50 ft
  • Thermostat Included Thermostat Included
  • Housing Finish Powder Coated
  • Portability Wheeled Mounted
  • Manufacturers Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list