!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FACESHIELD ASSEMBLY, PARTIAL CROWN, PINLOCK, GREY/CLEAR, PLASTIC/PC, 15½X8X0.04 IN

FACESHIELD ASSEMBLY, PARTIAL CROWN, PINLOCK, GREY/CLEAR, PLASTIC/PC, 15½X8X0.04 IN

CONDOR

FACESHIELD ASSEMBLY, PARTIAL CROWN, PINLOCK, GREY/CLEAR, PLASTIC/PC, 15½X8X0.04 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FACESHIELD ASSEMBLY, PARTIAL CROWN, PINLOCK, GREY/CLEAR, PLASTIC/PC, 15½X8X0.04 IN

FACESHIELD ASSEMBLY, PARTIAL CROWN, PINLOCK, GREY/CLEAR, PLASTIC/PC, 15½X8X0.04 IN

CONDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $20.13 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4EZC6
  • Mfr. Model # 4EZC6
  • UNSPSC # 46181707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

This partial crown style faceshield assembly with pinlock adjustment measures 15 1/2 width x 8 height x 0.04 inches thickness. It has grey headgear made of plastic and a clear visor made of polycarbonate. The reusable faceshield has an operating temperature ranging from -5 to 50 degrees Celsius and features a spark deflector with a wide range of adjustability.

Technical Specs

  • ItemPinlock Faceshield Assembly
  • Visor CoatingUncoated
  • StandardsANSI
  • Visor ColourClear
  • Visor Height8 in
  • Headgear ColourGray
  • Suspension Adjustment TypePinlock
  • ANSI Dust/Splash RatingNot Rated for Dust or Splash
  • Infra-Red Light Scale Protection DesignationR0
  • Minimum Operating Temperature-5 Degrees C
  • Replaceable VisorYes
  • Face Shield Type Face Shield Assembly
  • Welding Shade Designation Not Rated for Welding Use
  • Ultra-Violet Scale Protection Designation U0
  • Visor Material Polycarbonate
  • Visor Width 15 1/2 in
  • Features Spark Deflector with Wide Range of Adjustability
  • Headgear Style Partial Crown
  • Headgear Material Plastic
  • Maximum Operating Temperature 50 Degrees C
  • Visible Light Scale Protection L0
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list