!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, STRAIGHT CUFF, 10 IN, BLUE, M, PVC

CHEMICAL-RESISTANT GLOVES, STRAIGHT CUFF, 10 IN, BLUE, M, PVC

POLARIS

CHEMICAL-RESISTANT GLOVES, STRAIGHT CUFF, 10 IN, BLUE, M, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, STRAIGHT CUFF, 10 IN, BLUE, M, PVC

CHEMICAL-RESISTANT GLOVES, STRAIGHT CUFF, 10 IN, BLUE, M, PVC

POLARIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.40 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL23-202-8
  • Mfr. Model # 23-202-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # 875
  • Shipping Weight 0.53 lbs

Product Details

These ANSI/EN/CE-certified, medium, chemical-resistant gloves are made of PVC and have a 10 inch long straight cuff. These blue PVC gloves are flexible and lightweight for ease of use. These heavy-duty gloves have a cotton lining.

Technical Specs

  • ItemGlove
  • Anti-StaticNo
  • Cuff StyleStraight
  • EN ISO 374 Chemical RatingType B - KLT
  • Glove Coating FinishRough
  • Glove Length11 4/5 in
  • Glove MaterialsPVC
  • Glove Size8
  • Latex-FreeYes
  • SeriesAlphaTec 23-202
  • Supported / UnsupportedSupported
  • Glove FeaturesRough Sandblast Finish, Acrylic Fleece and 13-Gauge Knitted Cotton Liner, EU and FDA Food Handling Compliance
  • ANSI/ISEA Cut Level A2
  • Colour Blue
  • EN 388 Impact Rated Yes
  • Glove Coating Colour Blue
  • Glove Colour Family Blue
  • Glove Liner Material Cotton
  • Glove Performance Good Dexterity/Good Grip
  • Glove Thickness 13 mil
  • Min. Temp. -30 Degrees C
  • Standards CE 0493, Category III, ANSI Cut A2, EN 388:2016 +A1:2018 3121B, EN 511:2006 021, EN ISO 21420:2020, EN ISO 374-1:2016 KLT, EN ISO 374-5:2016, REACH Compliant
  • EN ISO 374 Chemicals Tested K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, T - Formaldehyde 37%
  • Glove Sizes 8

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list