PIPE CUTTER, 3/16 IN TO 2 7/16 IN OD CUTTING CAPACITY, RATCHETING, 18 IN TOOL L, 865
PIPE CUTTER, 3/16 IN TO 2 7/16 IN OD CUTTING CAPACITY, RATCHETING, 18 IN TOOL L, 865
GREENLEE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This pipe cutter has a length of 18 inch. The metal handle has an ergonomic design. It features high leverage. In addition, it is made of steel, metal alloy. This pipe cutter is designed for: cPVC, polyethylene, pex, polypropylene, rubber and includes replacement blade kit #07978.
Technical Specs
Item Pipe Cutter
Material Application CPVC, Polyethylene, PEX, Polypropylene, Rubber
Minimum Cutting Capacity 3/16 in
Tool Length 18 in
Body Material Metal Alloy
Features High Leverage
Handle Material Metal
Product Type PVC Cutter
Cutting Action Ratcheting
Maximum Cutting Capacity 2 7/16 in
Replacement Blade Mfr. No. 07978
Blade Material Steel
Handle Design Ergonomic
Includes Replacement Blade Kit #07978
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$139.90
/ EACH
GREENLEE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$180.79
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$223.90
/ EACH