!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WEAR RESISTANT PUTTY KIT, WR-2, 1 LB, 16-HOUR CURE, GREY

WEAR RESISTANT PUTTY KIT, WR-2, 1 LB, 16-HOUR CURE, GREY

DEVCON

WEAR RESISTANT PUTTY KIT, WR-2, 1 LB, 16-HOUR CURE, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WEAR RESISTANT PUTTY KIT, WR-2, 1 LB, 16-HOUR CURE, GREY

WEAR RESISTANT PUTTY KIT, WR-2, 1 LB, 16-HOUR CURE, GREY

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $239.29 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC11410
  • Mfr. Model # 11410
  • UNSPSC # 31201605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

Wear resistant putty (WR-2) is a smooth, non-rusting, all-purpose epoxy. Bonds to steel, iron, aluminum, ceramic, concrete, brass, and some plastics. Contains wear-resistant fillers for low friction applications, 1 lb.

Technical Specs

  • ItemPutty
  • ApplicationBodies, Machine Ways, Repairing Flange Faces, Tracing Guides, Valve Seats
  • Container Size1 lb
  • Maximum Performance Temperature250 Degrees F
  • StandardsASTM C 177, ASTM D 1002, ASTM D 149, ASTM D 150, ASTM D 2240, ASTM D 2566, ASTM D 638, ASTM D 695, ASTM D 696, ASTM D 790
  • Product TypePutty
  • Container Type Kit
  • Colour Grey
  • Full Cure Time 16 hr
  • For Use On Surface Material Aluminum, Brass, Ceramic, Concrete, Iron, Some Plastics, Steel
  • Flash Point 265 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list