!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUTTY, TITANIUM, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY

PUTTY, TITANIUM, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY

DEVCON

PUTTY, TITANIUM, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUTTY, TITANIUM, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY

PUTTY, TITANIUM, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $454.13 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC10760
  • Mfr. Model # 10760
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1252
  • Shipping Weight 1.5 lbs

Product Details

Titanium reinforced epoxy putty is designed for making repairs to machinery and equipment that can be precision machined. High temperature resistance 350 degrees F. High compressive strength 18800 PSI. Qualified under Mil Spec DOD-C-24176 (SH) type I, II.

Technical Specs

  • ItemPutty
  • ApplicationMetal Repair
  • Container Size16 oz
  • Maximum Performance Temperature110 Degrees F
  • Working Time21 min
  • StandardsASTM C177, ASTM D1002, ASTM D149, ASTM D150, ASTM D2240, ASTM D2566, ASTM D638, ASTM D696, ASTM D790
  • Maximum Application Temperature90 Degrees F
  • Product TypePutty
  • Container Type Can
  • Colour Grey
  • Full Cure Time 16 hr
  • Minimum Performance Temperature 100 Degrees F
  • For Use On Surface Material Metal
  • Flash Point 399.2 Degrees F
  • Minimum Application Temperature 55 Degrees F
  • Series Titanium
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list