!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUTTY, EA 3476, METAL REPAIR, 16 OZ, CAN, METALLIC GREY, EPOXY

PUTTY, EA 3476, METAL REPAIR, 16 OZ, CAN, METALLIC GREY, EPOXY

LOCTITE

PUTTY, EA 3476, METAL REPAIR, 16 OZ, CAN, METALLIC GREY, EPOXY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUTTY, EA 3476, METAL REPAIR, 16 OZ, CAN, METALLIC GREY, EPOXY

PUTTY, EA 3476, METAL REPAIR, 16 OZ, CAN, METALLIC GREY, EPOXY

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $268.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT235613R
  • Mfr. Model # 235613
  • UNSPSC # 31201605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.425 lbs

Product Details

Repair putties are pliable, clay-like substances that can be pushed and formed into holes and cracks for small, urgent repairs. They are formulated with a base resin that cures quickly at room temperature and creates a strong, watertight seal.

Technical Specs

  • ItemPutty
  • ApplicationMetal Repair
  • Container Size16 oz
  • Working Time20 min
  • VOC Content+110 g/L
  • Flash Point300.2 Degrees F (Hardener): Greater than 199.4 Degrees F (Resin)
  • Minimum Application Temperature20 Degrees F
  • SeriesEA 3476
  • Container Type Can
  • Colour Metallic Gray
  • Full Cure Time 6 hr
  • For Use On Surface Material Metal
  • Standards ASTM D4060, ASTM D638, ASTM D790, ISO 527-2, ISO 604
  • Maximum Application Temperature 225 Degrees F
  • Product Type Putty
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list