This putty knife has a width of ¾ inch, and an overall length of 7 inches. The nylon handle is 3½ inch long and has a tapered style/type. It features heavy-duty. In addition, it is made of carbon steel, plus it is not non-sparking.
Technical Specs
ItemPutty Knife
Blade FlexibilityStiff
Blade MaterialCarbon Steel
Blade Width3/4 in
Handle Length3 1/2 in
Handle StyleTapered
Product TypePutty Knife
Retractable BladeNot Retractable
Non-Sparking StatusNot Non-Sparking
Blade Edge TypeStraight
Blade Length3 1/2 in
Blade ShapeStraight
FeaturesHeavy-Duty
Handle MaterialNylon
Overall Length7 in
Replaceable BladeBlade Not Replaceable
Tang TypeFull
Country of OriginUnited States
(subject to change)