PUTTY KNIFE,STIFF,1 1/4IN,PLASTIC/R
PUTTY KNIFE,STIFF,1 1/4IN,PLASTIC/R
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ergonomic cushion grip handle. Plastic/rubber handle material. Hammer head with safety finger stop/thumb bolster. Full tang style. Stiff blade: fully hardened precision-ground carbon steel. Flexible blade: carbon steel.
Technical Specs
- Knife / Scraper Sub-CategoryDrywall and Putty Knives
- Putty Knife/Scraper Blade FlexibilityStiff
- Blade Width1-1/4"
- Handle MaterialPlastic/Rubber w/Steel Head
- Blade Length3-1/2"
- Handle DesignErgonomic
- ColourBlack/Blue
- Nonsparking No
- Blade Type Stiff, Full Tang
- Blade Material Carbon Steel
- Item Putty Knife
- Handle Length 4"
- No. of Edges 1
- Overall Length 7-1/2"
Alternate Products
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.52
/ EACH
-
STANLEY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$14.17
/ EACH
-
HYDE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.90
/ EACH
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.02
/ EACH