PUTTY KNIFE,FLEX,PP,PP,6 IN
PUTTY KNIFE,FLEX,PP,PP,6 IN
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Polypropylene blade. Polypropylene handle. For filling putty or taping grout.
Technical Specs
- Knife / Scraper Sub-CategoryDrywall and Putty Knives
- Putty Knife/Scraper Blade FlexibilityFlexible
- Blade Width6"
- Handle MaterialPolypropylene
- Blade Length3-1/2"
- Handle DesignTapered
- ColourGreen
- Nonsparking No
- Blade Type Flexible
- Blade Material Polypropylene
- Item Putty Knife
- Handle Length 4-1/2"
- No. of Edges 1
- Overall Length 8"
Alternate Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.29
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.29
/ EACH
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.02
/ EACH