PUTTY KNIFE, STAINLESS STEEL BLADE, POLYPROPYLENE HANDLE/TPR/STEEL, STIFF
PUTTY KNIFE, STAINLESS STEEL BLADE, POLYPROPYLENE HANDLE/TPR/STEEL, STIFF
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This putty knife has a width of 3 inch, and a length of 4¼ inch. The polypropylene, steel, thermoplastic rubber handle is five inches long and has a cushioned, ergonomic, hammer end style/type. It features durability. In addition, it is made of stainless steel, plus it is not non-sparking.
Technical Specs
Item Putty Knife
Blade Flexibility Stiff
Blade Material Stainless Steel
Blade Width 3 in
Handle Length 5 in
Handle Style Cushioned, Ergonomic, Hammer End
Product Type Putty Knife
Retractable Blade Not Retractable
Non-Sparking Status Not Non-Sparking
Blade Edge Type Bevel
Blade Length 4 1/4 in
Blade Shape Tapered
Features Durable
Handle Material Polypropylene, Steel, Thermoplastic Rubber
Overall Length 9 1/4 in
Replaceable Blade Blade Not Replaceable
Tang Type Full
Country of Origin Taiwan
(subject to change)
Alternate Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.47
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.65
/ EACH
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.92
/ EACH
Related Products
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.08
/ EACH