PUTTY KNIFE, NICKEL COPPER BLADE, WOOD HANDLE, STIFF, STRAIGHT BLADE
PUTTY KNIFE, NICKEL COPPER BLADE, WOOD HANDLE, STIFF, STRAIGHT BLADE
AMPCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ampco non-sparking stiff blade putty knife, 2 inches wide.
Technical Specs
- ItemPutty Knife
- Blade FlexibilityStiff
- Blade MaterialNickel Copper
- Blade Width1 1/4 in
- Handle Length4 1/4 in
- Handle StyleTapered
- Product TypePutty Knife
- Retractable BladeNot Retractable
- Non-Sparking StatusNon-Sparking
- Blade Edge Type Bevel
- Blade Length 3 5/8 in
- Blade Shape Straight
- Features Corrosion-Resistant, Non-Magnetic
- Handle Material Wood
- Overall Length 7 3/4 in
- Replaceable Blade Not Replaceable
- Tang Type Half
- Country of Origin United States
(subject to change)
Alternate Products
-
AMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$88.80
/ EACH
-
AMPCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.26
/ EACH
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.60
/ EACH