!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FLEXANE HIGH-PERFORMANCE PUTTY, UP TO 180 ° F, BLACK, 1 LB

FLEXANE HIGH-PERFORMANCE PUTTY, UP TO 180 ° F, BLACK, 1 LB

DEVCON

FLEXANE HIGH-PERFORMANCE PUTTY, UP TO 180 °  F, BLACK, 1 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FLEXANE HIGH-PERFORMANCE PUTTY, UP TO 180 ° F, BLACK, 1 LB

FLEXANE HIGH-PERFORMANCE PUTTY, UP TO 180 ° F, BLACK, 1 LB

DEVCON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $265.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC15330
  • Mfr. Model # 15330
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1251
  • Shipping Weight 1.49 lbs

Product Details

Flexane high performance putty cures to a tough (tear strength 400 PLI), resilient rubber compound (Hardness Shore A 78). Trowelable lining protection against wear due to abrasion, gouging, and impact, 1 lb.

Technical Specs

  • ItemPutty
  • ApplicationAbrasion, Fan Housings, Impellers, Lining Chutes, Protect Equipment Surfaces from Wear, Protect Processing Equipment such as Coating Hoppers, Pump Volutes
  • Container Size1 lb
  • Maximum Performance Temperature180 Degrees F
  • StandardsASTM D 149, ASTM D 2240, ASTM D 2566, ASTM D 412, ASTM D 624
  • Product TypePutty
  • Container Type Kit
  • Colour Black
  • Full Cure Time 16 hr
  • For Use On Surface Material Concrete, Fiberglass, Metal, Rubber, Wood
  • Flash Point -4.4 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list