!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUTTY, 3473, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY, FAST SET, STEEL

PUTTY, 3473, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY, FAST SET, STEEL

LOCTITE

PUTTY, 3473, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY, FAST SET, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUTTY, 3473, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY, FAST SET, STEEL

PUTTY, 3473, METAL REPAIR, 16 OZ, CAN, GREY, EPOXY, FAST SET, STEEL

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $156.73 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT219293R
  • Mfr. Model # 219293
  • UNSPSC # 31201605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.385 lbs

Product Details

This epoxy adhesive is grey and comes in a one pound kit. It is designed for use on applying a sacrificial coating, broken, damaged castings, fabrications, filling cavities, flanges, housings, keyways, levelling machinery, making core moulds, pipes, repairing cast-steel plates and meets the standards for ABS, NAVSEA, NEHC. This epoxy adhesive has a working time of three minutes.

Technical Specs

  • ItemEpoxy Adhesive
  • ApplicationApplying a Sacrificial Coating, Broken, Damaged Castings, Fabrications, Filling Cavities, Flanges, Housings, Keyways, Levelling Machinery, Making Core Moulds, Pipes, Repairing Cast-Steel Plates, Repairing Worn Shafts, Sealing Leaking Pipes
  • Container Size1 lb
  • Maximum Performance Temperature95 Degrees C
  • Working Time3 min
  • VOC Content+110 g/L
  • Flash Point249.8 Degrees F (Hardener), Greater Than 199.4 Degrees F (Resin)
  • Minimum Application Temperature-22 Degrees F
  • Series3473
  • Container Type Kit
  • Colour Grey
  • Full Cure Time 6 hr
  • Minimum Performance Temperature -30 Degrees C
  • For Use On Surface Material Aluminum, Bronze, Cast Iron, Concrete, Copper, Stainless Steel, Steel
  • Standards ABS, NAVSEA, NEHC
  • Maximum Application Temperature 200 Degrees F
  • Product Type Epoxy Adhesive
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list