!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUTTY, MR 2000, METAL REPAIR, 8 OZ, CAN, GREY, WATER

PUTTY, MR 2000, METAL REPAIR, 8 OZ, CAN, GREY, WATER

LOCTITE

PUTTY, MR 2000, METAL REPAIR, 8 OZ, CAN, GREY, WATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUTTY, MR 2000, METAL REPAIR, 8 OZ, CAN, GREY, WATER

PUTTY, MR 2000, METAL REPAIR, 8 OZ, CAN, GREY, WATER

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $221.18 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT235579R
  • Mfr. Model # 235579
  • UNSPSC # 13111001
  • CATALOGUE PAGE # 1243
  • Shipping Weight 0.87 lbs

Product Details

This putty is grey and comes in a eight ounce can. It is designed for use on metal repair and meets the standards for ASTM D4060, ASTM E1640, and ISO 604. This putty has a working time of 30 minutes.

Technical Specs

  • ItemPutty
  • ApplicationMetal Repair
  • Container Size8 oz
  • Maximum Performance Temperature2,000 Degrees F
  • For Use On Surface MaterialCarbon Steel, Cast Aluminum, Cast Iron
  • Product TypePutty
  • Container Type Can
  • Colour Grey
  • Full Cure Time 7 hr
  • Working Time 30 min
  • Standards ASTM D4060, ASTM E1640, ISO 604
  • Series MR 2000
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list