!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH PIN PLIER SET, 3 PLIERS, DELUXE CUSHION GRIP, MANUAL, ERGONOMIC

PUSH PIN PLIER SET, 3 PLIERS, DELUXE CUSHION GRIP, MANUAL, ERGONOMIC

GEARWRENCH

PUSH PIN PLIER SET, 3 PLIERS, DELUXE CUSHION GRIP, MANUAL, ERGONOMIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH PIN PLIER SET, 3 PLIERS, DELUXE CUSHION GRIP, MANUAL, ERGONOMIC

PUSH PIN PLIER SET, 3 PLIERS, DELUXE CUSHION GRIP, MANUAL, ERGONOMIC

GEARWRENCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2ZPR1
  • Mfr. Model # 41850
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • ItemPush Pin Plier Set
  • InsulatedNot Insulated
  • Plier TypesPush Pin Pliers
  • Jaw Opening TypeManual
  • FeaturesDouble Cushion Grip Handle, Ergonomic Handle, Fits Into Pin Slots and Under the Centre Pin, Panel Clip Pliers, Tapered End for Easy Access
  • For Use WithAnchors, Centre-Locking Push Pins
  • Handle StyleErgonomic
  • Manufacturer Model Numbers of Pliers Included3705, 3729, 3888D
  • Plier MaterialSteel
  • Tether ReadyTether Not Ready
  • ESD-Safe Not ESD Safe
  • Number of Pliers 3
  • Pliers Included 7 1/2 in 30 Degrees and 80 Degrees Push Pin Removal Pliers, 9 in Panel Clip Pliers
  • Grip Style Deluxe Cushion
  • Finish Black Oxide
  • Handle Colour Black
  • Includes 30 Degrees and 80 Degrees Offset Push Pin Pliers, Panel Clip Pliers
  • Overall Length 5/8 in, 7 1/2 in, 9 in
  • Standards ASME
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list