PUSH-ON HOSE FITTING, HOSE BARB X NPT, ½ X ½ IN FITTING, MALE X MALE, RIGID, STRAIGHT
PUSH-ON HOSE FITTING, HOSE BARB X NPT, ½ X ½ IN FITTING, MALE X MALE, RIGID, STRAIGHT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This push-on hose fitting has a maximum operating pressure of 250 psi @ 70 Degrees F and is made of H59-grade brass x brass and has a hose barb x NPT connection type and 55/64 inch hex size.
Technical Specs
Item Push-On Hose Fitting
Barb Size 1/2 in
Fitting Shape Straight
Hose Fitting A Gender Male
Hose Fitting A Size 1/2 in
Hose Fitting A Connection Type Hose Barb
Fitting Material Brass x Brass
Reusable Reusable
Fitting Connection Type Hose Barb x NPT
For Hose I.D. 1/2 in
Fitting Movement Rigid
Hex Head Size 55/64 in
Hose Fitting B Gender Male
Hose Fitting B Size 1/2 in
Hose Fitting B Connection Type NPT
Material Grade H59
Max. Working Pressure @ 70 F 250 psi
Country of Origin China
(subject to change)
Alternate Products
PARKER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$28.94
/ EACH
FAIRVIEW
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.23
/ EACH