!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH-ON HOSE FITTING, JIC X HOSE BARB, 1-1/16 X ¾ IN FITTING, FEMALE X MALE, RIGID

PUSH-ON HOSE FITTING, JIC X HOSE BARB, 1-1/16 X ¾ IN FITTING, FEMALE X MALE, RIGID

APPROVED VENDOR

PUSH-ON HOSE FITTING, JIC X HOSE BARB, 1-1/16 X ¾ IN FITTING, FEMALE X MALE, RIGID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH-ON HOSE FITTING, JIC X HOSE BARB, 1-1/16 X ¾ IN FITTING, FEMALE X MALE, RIGID

PUSH-ON HOSE FITTING, JIC X HOSE BARB, 1-1/16 X ¾ IN FITTING, FEMALE X MALE, RIGID

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS4TT20
  • Mfr. Model # 4TT20
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

This push-on hose fitting has a maximum operating pressure of 250 psi @ 70 Degrees F and is made of H59-grade brass x brass and has a JIC x hose barb connection type and 1 17/64 inch hex size.

Technical Specs

  • ItemPush-On Hose Fitting
  • Barb Size3/4 in
  • Fitting ShapeStraight
  • Hose Fitting A GenderFemale
  • Hose Fitting A Size1 1/16 in
  • Hose Fitting A Connection TypeJIC
  • Fitting MaterialBrass x Brass
  • ReusableReusable
  • Fitting Connection TypeJIC x Hose Barb
  • For Hose I.D. 3/4 in
  • Fitting Movement Rigid
  • Hex Head Size 1 17/64 in
  • Hose Fitting B Gender Male
  • Hose Fitting B Size 3/4 in
  • Hose Fitting B Connection Type Hose Barb
  • Material Grade H59
  • Max. Working Pressure @ 70 F 250 psi
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories