!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PUSH BROOM, LIGHT,RED/BLACK, 24 IN FACE/59 IN HANDLE/ 15/16 IN DIA, SYNTHETIC/METAL

PUSH BROOM, LIGHT,RED/BLACK, 24 IN FACE/59 IN HANDLE/ 15/16 IN DIA, SYNTHETIC/METAL

GARANT

PUSH BROOM, LIGHT,RED/BLACK, 24 IN FACE/59 IN HANDLE/ 15/16 IN DIA, SYNTHETIC/METAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PUSH BROOM, LIGHT,RED/BLACK, 24 IN FACE/59 IN HANDLE/ 15/16 IN DIA, SYNTHETIC/METAL

PUSH BROOM, LIGHT,RED/BLACK, 24 IN FACE/59 IN HANDLE/ 15/16 IN DIA, SYNTHETIC/METAL

GARANT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GARGPBMS24SK
  • Mfr. Model # GPBMS24SK
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

Reach for this light-duty push broom to keep your workspace tidy and free of dust and light debris. The red and black synthetic bristles boast lasting durability. A 24-inch sweep face makes each stroke highly efficient. The strong metal handle features a sturdy 15/16-inch diameter and 59-inch length to let you reach into corners with ease.

Technical Specs

  • ItemBroom
  • For Surface TextureMulti-Surface
  • Bristle Length3 1/2 in
  • Handle Length59 in
  • FeaturesAlkali and Acid Resistant Properties, Indoor and Outdoor Use, Sand and Light Gravel, Sweep up Dirt, Tampico has Heat
  • Tool TypeBroom
  • Block Width24 in
  • Colour Coding SystemNot Colour Coded
  • Broom Type Push Broom
  • Sweep Face 24 in
  • Bristle Colour Black, Red
  • Chemical Resistant Not Chemical Resistant
  • Includes Broom
  • Block Depth 2 3/4 in
  • Acid Resistant Not Acid Resistant
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories