PUSH BROOM HEAD, THREADED, STANDARD, 24 IN SWEEP FACE, TAMPICO, BLACK, SOFT BRISTLE FIRMNESS
PUSH BROOM HEAD, THREADED, STANDARD, 24 IN SWEEP FACE, TAMPICO, BLACK, SOFT BRISTLE FIRMNESS
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This broom head is not colour coded, along with having tampico bristles, is resistant to acid and chemicals, and has a standard threaded connection. This broom head has soft bristles.
Technical Specs
Item Broom Head
Handle Connection Type Threaded
Sweep Face 24 in
Bristle Material Tampico
Block Material Wood
Connection Thread Type Standard
Block Depth 2 5/8 in
FDA Compliant Not FDA Compliant
Colour Coding System Not Colour Coded
Tool Type Broom Head
For Surface Texture Semi-Smooth
Bristle Length 3 in
Bristle Colour Black
Bristle Firmness Soft
Chemical Resistant Chemical Resistant
Block Width 24 in
Acid Resistant Acid Resistant
Curved Block No Curved Block
Country of Origin Varies
(subject to change)
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.24
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.53
/ each
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.08
/ each