PUSH BROOM HEAD, TAPERED, 16 IN SWEEP FACE, PALMYRA, BROWN, STIFF BRISTLE FIRMNESS
PUSH BROOM HEAD, TAPERED, 16 IN SWEEP FACE, PALMYRA, BROWN, STIFF BRISTLE FIRMNESS
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This broom head is not colour coded, along with palmyra bristles, is resistant to acid, chemical, along with a tapered. This broom head has stiff bristles.
Technical Specs
Item Broom Head
Handle Connection Type Tapered
Sweep Face 16 in
Bristle Material Palmyra
Block Material Wood
Chemical Resistant Chemical Resistant
Block Width 16 in
Acid Resistant Acid Resistant
Curved Block No Curved Block
Tool Type Broom Head
For Surface Texture Rough
Bristle Length 6 in
Bristle Colour Brown
Bristle Firmness Stiff
Block Depth 3 1/2 in
FDA Compliant Not FDA Compliant
Colour Coding System Not Colour Coded
Country of Origin Sri Lanka
(subject to change)
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.08
/ EACH
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$19.53
/ EACH
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$13.08
/ EACH