PUSH BROOM HEAD, BOLT ON, 24 IN SWEEP FACE, POLYPROPYLENE, BLUE, STIFF BRISTLE FIRMNESS
PUSH BROOM HEAD, BOLT ON, 24 IN SWEEP FACE, POLYPROPYLENE, BLUE, STIFF BRISTLE FIRMNESS
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This broom head is not colour coded, along with polypropylene bristles, along with a bolt-on connection. This broom head has stiff bristles.
Technical Specs
- ItemBroom Head
- Handle Connection TypeBolt-on
- Sweep Face24 in
- Bristle MaterialPolypropylene
- Block MaterialWood
- Chemical ResistantNot Chemical Resistant
- Block Width24 in
- Acid ResistantNot Acid Resistant
- Curved BlockNo Curved Block
- Tool Type Broom Head
- For Surface Texture Rough
- Bristle Length 3 in
- Bristle Colour Blue
- Bristle Firmness Stiff
- Block Depth 2 5/8 in
- FDA Compliant Not FDA Compliant
- Colour Coding System Not Colour Coded
- Country of Origin Varies
(subject to change)
Related Products
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$39.07
/ each
-
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$7.08
/ each